AR8125 - APC BY SCHNEIDER ELECTRIC - | Anixter
AR8125 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR8125 | Adjustable Shelf 250lbs 16"-24" Deep Black

  • Manufacturer # AR8125
  • Anixter #443682
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: VENTED
Shelf Mounting: SINGLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: RACK
Shelf Weight Capacity: STANDARD
Type: SHELVES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items