AR8395 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR8395 | 20U Copper Busbar Kit for NetShelter AV Enclosures

  • Manufacturer # AR8395
  • Anixter #443677
Application: RACK/CABINET/ENCLOSURE
Component: BUSBARS
Material Rating: COPPER
Features
  • Accessories to aid in the installation of rack mount IT equipment and to secure racks into position within an enclosure
Specifications
  • Busbar Kit
  • Includes: Installation Guide
  • Color: Silver
  • Dimension: 35 Inch Height x 1.38 Inch Width x 0.79 Inch Depth
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items