AR8560 - APC BY SCHNEIDER ELECTRIC - Rack | Anixter
AR8560 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR8560 | Rack and Enclosure Cable Trough, Open Bottom, 23.5" Width x 12.45" Depth x 7.54" Height, Black

  • Manufacturer # AR8560
  • Anixter #461827
Color: BLACK
Type: CABLE MANAGEMENT
Features
  • Safety Protection Against Electric Shock and Reduction of EMI Emissions
  • Netshelter Enclosures Incorporate a Series of Ground Studs within Each Enclosure, Providing Adequate Means for Grounding All Loose Sheet Metal Panels and/or Internally Rack-Mounted Eq
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items