AR8621 - APC BY SCHNEIDER ELECTRIC - | Anixter
AR8621 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR8621 | Toolless Hook and Loop Cable Managers (Qty 10)

  • Manufacturer # AR8621
  • Anixter #443684
Cable Management Type: STRAP/TIE
Cable Mgt Mounting: NON-SPECIFIC
Color: BLACK
Type: CABLE MANAGEMENT
Features
  • Comprehensive selection of accessories designed to organize power or data cables within a rack or enclosure
  • Toolless for organizing data cable bundles
  • Various mounting positions on back panel of vertical cable managers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items