AR8681 - APC BY SCHNEIDER ELECTRIC - MIDSPAN | Anixter
AR8681 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR8681 | MIDSPAN ACC. BRACKET FOR 6 IN. WIDE VERT.CBL MGR. 2 PER KIT, BLACK

  • Manufacturer # AR8681
  • Anixter #459535
Cable Management Type: TROUGH
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items