AS400CABLEKIT2 - TRIPP LITE - Power | Anixter
AS400CABLEKIT2 | TRIPP LITE

TRIPP LITE | AS400CABLEKIT2 | Power Management Tools - UPS Communication Cable Kit for System i / AS400 / iSeries Servers

  • Manufacturer # AS400CABLEKIT2
  • Anixter #526231
Type: UPS ACCESSORY
Description

Tripp Lite's AS400CABLEKIT2 is designed to provide communication and shutdown capability to AS400 / iSeries / System i Servers by connecting to compatible SmartOnline and SmartPro UPS systems. Provides protection from system corruption due to power los s without prior operating system shutdown. Allows server to monitor the status of the UPS and initiate an automatic unattended and orderly shutdown when needed. Included device accessory, cabling, and instructions to support connection to compatible .7 5-80kVA SmartOnline and select SmartPro UPS systems.

NOTE: Compatible with select SmartOnline and SmartPro UPS systems specifying the use of this accessory. Check "Related Items" tab of compatible SmartOnline and SmartPro UPS models to verify compatibility.

This part is discontinued by supplier with no suggested replacement.

Features
  • Supplies AS400 / iSeries / System i servers with UPS communications and shutdown
  • Connects between AS400 and UPS DB9/Accessory ports
  • Complete accessory and cabling included to support full line of SmartOnline and select SmartPro UPS Systems
  • 6ft / 1.8m cable lengths included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items