ASB2RKT436370.3M - LUMBERG AUTOMATION - | Anixter
ASB2RKT436370.3M | LUMBERG AUTOMATION

LUMBERG AUTOMATION | ASB2RKT436370.3M | M12-Duo-Male to 2xM12 Female Str. Splitter, double-ended, M12-duo, male straight to two M12, female straight connectors with self-locking threaded joint

  • Manufacturer # ASB2RKT436370.3M
  • Anixter #461183
Rating: IP67
Type: CORDSETS
Specifications
  • Thread Type Side 1: External
  • Termination: Open Leads
  • Voltage Rating: 10-30 V DC
  • Jacket Material: PUR, Halogen-Free
  • Jacket Color: Black
  • Thread Size 1: M12
  • Box Type: Top Entry
  • Ports: 8
  • Signals Per Port: 1
  • Box Color: Orange
  • LED Type: PNP
  • Poles Per Outlet: 5/
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items