ASB8 5/4-331/5M - LUMBERG AUTOMATION - | Anixter
ASB8 5/4-331/5M | LUMBERG AUTOMATION

LUMBERG AUTOMATION | ASB8 5/4-331/5M | M12 Micro actuator/sensor distribution box with LED operation and function indicators, top-entry, 6-ports, M12 sockets, 4-poles, 1 signal per socket, with integrated control cable - s suitable for c-track applications.cable length: 5M

  • Manufacturer # ASB8 5/4-331/5M | 600003928
  • Anixter #494556
Rating: IP67
Type: I/O DEVICE
Specifications
  • Thread Type Side 1: External
  • Termination: Open Leads
  • Voltage Rating: 10-30 V DC
  • Jacket Material: PUR, Halogen-Free
  • Jacket Color: Black
  • Thread Size 1: M12
  • Box Type: Top Entry
  • Ports: 6
  • Signals Per Port: 1
  • Box Color: Orange
  • LED Type: PNP
  • Poles Per Outlet: 5/
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items