ASBS 2 M12-5S - LUMBERG AUTOMATION - | Anixter
ASBS 2 M12-5S | LUMBERG AUTOMATION

LUMBERG AUTOMATION | ASBS 2 M12-5S | M12 Micro splitter/T-connector with two M12 female connectors, with self-locking threaded joint (A and B connectrs 5-pole/4 wires).

  • Manufacturer # ASBS 2 M12-5S | 600001549
  • Anixter #494442
Rating: IP67
Type: CORDSETS
Specifications
  • Poles Side 1: 5
  • Poles Side 2: 3
  • Poles Side 3: 3
  • Thread Type Side 1: External
  • Thread Type Side 2: Internal
  • Thread Type Side 3: Internal
  • Voltage Rating: 63 V
  • Trunk IO: Straight
  • Side A: Straight
  • Side B: Straight
  • Thread Size 1: M12
  • Thread Size 2: M12
  • Thread S
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items