ASBS 2 M8 - LUMBERG AUTOMATION - 600000114 - | Anixter
ASBS 2 M8 | LUMBERG AUTOMATION

LUMBERG AUTOMATION | ASBS 2 M8 | M12 Micro splitter/T-connector, with two M8 miniature female connectors, 3 poles, with self-locking threaded joint.

  • Manufacturer # ASBS 2 M8 | 600000114
  • Anixter #494369
Rating: IP67
Type: CONNECTORS
Specifications
  • Poles Side 1: 4
  • Poles Side 2: 3
  • Poles Side 3: 3
  • Thread Type Side 1: External
  • Thread Type Side 2: Internal
  • Thread Type Side 3: Internal
  • Termination: Open Leads
  • Voltage Rating: 63 V
  • Trunk IO: Straight
  • Side A: Straight
  • Side B: Straight
  • Thread Size 1: M12
  • Thr
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items