ASBS 4/LED 5-4 - LUMBERG AUTOMATION - | Anixter
ASBS 4/LED 5-4 | LUMBERG AUTOMATION

LUMBERG AUTOMATION | ASBS 4/LED 5-4 | M12 Micro actuator/sensor distribution box, LED operation and function indicators, 4-ports, top-entry, M12 sockets, 4-poles, 1 signal per socket, with M23 quick-disconnect for control cable - control cable type: 12P: RKUF 12-256 or RKWUF 12-256.

  • Manufacturer # ASBS 4/LED 5-4 | 600000115
  • Anixter #494557
Rating: IP67
Type: I/O DEVICE
Specifications
  • Thread Type Side 1: External
  • Termination: Open Leads
  • Voltage Rating: 10-30 V DC
  • Thread Size 1: M12
  • Box Type: Top Entry
  • Ports: 4
  • Signals Per Port: 1
  • Box Color: Orange
  • LED Type: PNP
  • Poles Per Outlet: 5/4
  • On Board Connector: M23, 12-Pole
  • Homerun Cable: RKU 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items