ASBSV 8 5 - LUMBERG AUTOMATION - 600000129 - | Anixter
ASBSV 8 5 | LUMBERG AUTOMATION

LUMBERG AUTOMATION | ASBSV 8 5 | M12 Micro actuator/sensor distribution box, 8-ports, top-entry, M12 sockets, 5-poles, 2 signals per socket, with M23 quick-disconnect for the control cable - control cable type: 19P: RKUF 19-242 or RKWUF 19-242.

  • Manufacturer # ASBSV 8 5 | 600000129
  • Anixter #494559
Rating: IP67
Type: I/O DEVICE
Specifications
  • Thread Type Side 1: External
  • Termination: Open Leads
  • Voltage Rating: 250 V
  • Thread Size 1: M12
  • Box Type: Top Entry
  • Ports: 8
  • Signals Per Port: 2
  • Box Color: Orange
  • Poles Per Outlet: 5/4
  • On Board Connector: M23, 19 Pole
  • Homerun Cable: RKU 19-242|RKWU 19-242
  • R
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items