ASBV8 5-242/10M - LUMBERG AUTOMATION - | Anixter
ASBV8 5-242/10M | LUMBERG AUTOMATION

LUMBERG AUTOMATION | ASBV8 5-242/10M | M12 Micro actuator/sensor distribution box, top-entry, 8-ports, M12 sockets, 5-poles, 2 signals per socket, with integrated control cable - control cable is suitable for c-track applications.cable length: 10M

  • Manufacturer # ASBV8 5-242/10M | 600003922
  • Anixter #494560
Rating: IP67
Type: I/O DEVICE
Specifications
  • Thread Type Side 1: External
  • Termination: Open Leads
  • Voltage Rating: 250 V
  • Jacket Material: PUR, Halogen-Free
  • Jacket Color: Black
  • Thread Size 1: M12
  • Box Type: Top Entry
  • Ports: 8
  • Signals Per Port: 2
  • Box Color: Orange
  • Poles Per Outlet: 5
  • Integrated Control
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items