ASE10X10X6NK | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | ASE10X10X6NK | Pull/Junction Box, Screw-Cover, Type 1, 10"H x 10"W x 6"D, Steel Gray, without knockouts

  • Manufacturer # ASE10X10X6NK
  • Anixter #437677
Cover Type: SCREW
Material: STEEL (MILD)
Nema Rating: TYPE 1
Description

Use this enclosure in commercial and general industrial applications that require a junction or pull box.

Features
  • Unique keyhole screw slots in the cover
  • Available with or without knockouts. Various sizes of easy-to-remove concentric knockouts on all four sides of standard boxes with knockouts.
  • Optional flush-mounted door frame available
  • Optional flush covers
  • Fl, removable covers fastened with plated steel screws
  • Provision for grounding
  • Mounting holes on back of box
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items