ASG10X10X4NK - HOFFMAN ENCLOSURES INC - | Anixter
ASG10X10X4NK | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | ASG10X10X4NK | Pull/Junction Box, Screw-Cover, Type 1, 10"H x 10"W x 4"D, Steel

  • Manufacturer # ASG10X10X4NK
  • Anixter #437670
Cover Type: SCREW
Material: STEEL (MILD)
Nema Rating: TYPE 1
Description

Use this enclosure in commercial and general industrial applications that require a junction or pull box.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items