AT-AR415S-10 - ALLIED TELESIS - Modular | Anixter
AT-AR415S-10 | ALLIED TELESIS

ALLIED TELESIS | AT-AR415S-10 | Modular Branch Office Router,1x 10/100 WAN, 4x 10/100Mbps LAN, 1x Async, 1x PIC slot. Base performance model

  • Manufacturer # AT-AR415S-10
  • Anixter #447431
Design Features: STACKABLE MODULE
Device Technology: 10/100BASET
Number of Ports: 13-24
Power Cords: USA
Type of Device: STACKABLE SWITCH
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items