AT-GS924MX-10 | ALLIED TELESIS

ALLIED TELESIS | AT-GS924MX-10 | SW 24 PORTS 10/100/1000T MBPS 2 SFP/COPPER COMBO PORTS 2 SFP/SFP+ UPLINK SL

  • Manufacturer # AT-GS924MX-10
  • Anixter #723046
Design Features: MANAGEABLE
Device Technology: 1000BASEFX
No Exp Modules/Slots: 0
Number of Ports: 25-48
Type of Device: STACKABLE SWITCH
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items