AT-GS950/10PS-10 - ALLIED TELESIS - 8 x | Anixter
AT-GS950/10PS-10 | ALLIED TELESIS

ALLIED TELESIS | AT-GS950/10PS-10 | 8 x 10/100/1000T WebSmart Switch, with 2 SFP combo ports, PoE+, and U.S. power cord

  • Manufacturer # AT-GS950/10PS-10
  • Anixter #531324
Device Technology: 10/100/1000BASE-T
Number of Ports: 5-12
Power Cords: USA
Type of Device: STACKABLE SWITCH
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items