AT-MC102XL-90 | ALLIED TELESIS

ALLIED TELESIS | AT-MC102XL-90 | Ethernet Media Converter, TX to FX, Multimode, SC, 12 VDC, 500 Milliampere, 6 Watt, 4.12" Width x 3.75" Depth x 1" Height

  • Manufacturer # AT-MC102XL-90
  • Anixter #488320
Device: MEDIA CONVERTERS
Port 2 Device Technology: 100BASEFX
Description

100TX to 100FX (SC) standalone media converter

Features
  • Simple Installation
  • Half-and Full-Duplex Operation
  • Hassle-Free Support
  • Transparent to IEEE 802.1Q Packets
  • Standalone and Rack Mountable Using Optional AT-MCR12, AT-TRAY4 or AT-TRAY1 Chassis
  • Wall Mountable Using AT-WLMT
  • Auto MDI/MDI-X
  • The Missing Leature Enables the Two Ports on the Media Converter to Pass the "Link" Status of Their Connections to Each Other
  • The Link Test is a Fast And Easy Way for You to Test the Connections Between the Media Converter Ports and the End Nodes That are Connected to the Ports
Tech. Info & Standards

UL, CUL, CSA, CE, FCC, NRTL, TUV, TAA

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items