AT-RU927L6-012 | FITEL-LUCENT INC

FITEL-LUCENT INC | AT-RU927L6-012 | 12-F 62.5/125 LT ADSS AERIAL DIELEC SLF SUPP 3.4/1.0DB AT-RU927L6-012-CLCB

  • Manufacturer # AT-RU927L6-012
  • Anixter #BZ-370-062-ADSSL-012
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OM1 62.5 MICRON MULTIMODE
Rodent Protected: NO
Self-Support: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items