AT2204003 - NORTEL DATA - BAYSTACK 250-1FX | Anixter
AT2204003 | NORTEL DATA

NORTEL DATA | AT2204003 | BAYSTACK 250-1FX 100B-FX MDA FOR BAYSTACK 253 & 255

  • Manufacturer # AT2204003
  • Anixter #529838
Design Features: STACKABLE MODULE
Device Technology: 100BASEFX
No Exp Modules/Slots: 0
Number of Ports: 1-2
Type of Device: MODULE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items