ATC 171/02 | REIPLAS INDUSTRIA E COMERCIO

REIPLAS INDUSTRIA E COMERCIO | ATC 171/02 | FLAT ELEVATOR TRAVELING CABLE 24 X 075 MM - FLAT SIMILAR PC24-18

  • Manufacturer # ATC 171/02
  • Anixter #BZ-BS-18-724-07RE
Conductor Count: 24 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 0.75MM SQUARED
Conductor Stranding: 24 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Color Code: ICEA METHOD 4 - BLK WITH NBRS
Insulation Material: PVC-POLYVINYL CHLORIDE
Insulation Thickness: 0.6MM
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
Product Type: FLEX CONT
Screen/Shield Type: EXTRUDED
Screen/Shield: UNSHIELDED
Temperature Rating: 70 DEGREES CENTIGRADE
Voltage Range: 500V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items