AX102655 | BELDEN

BELDEN | AX102655 | KeyConnect Faceplates 2-Port, with ID Windows, Single Gang, Flush White

  • Manufacturer # AX102655
  • Anixter #371952
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
Description

KeyConnect Faceplates 2-Port, w/ ID Windows, Single Gang, Flush

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items