AX103076 - BELDEN - CAT6+ Modular Jack, | Anixter
AX103076 | BELDEN

BELDEN | AX103076 | CAT6+ Modular Jack, RJ45, KeyConnect style, Gray

  • Manufacturer # AX103076
  • Anixter #479931
Category: CATEGORY 6
Color: IVORY
Number of Ports: 1
Termination: IDC
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items