B002-DUA2 - TRIPP LITE - 2-Port | Anixter
B002-DUA2 | TRIPP LITE

TRIPP LITE | B002-DUA2 | 2-Port NIAP-Certified (EAL 2+) Secure DVI / USB KVM Switch with Audio

  • Manufacturer # B002-DUA2
  • Anixter #525939
Type: KVM ANALOG
Description

The Tripp Lite B002-DUA2 2 Port DVI / USB Secure KVM Switch with Audio offers secure and reliable access for any government/military desktop environment where security is required, by providing safe switching between computers operating on different ne tworks. NIAP-certified to comply with Common Criteria EAL2+ security requirements.
Hardware security includes: tamper-evident tape, chassis intrusion detection, and tamper-proof hardware, while software security includes restricted USB connectivity - n on HIDs (Human Interface Devices) are ignored when switching - an isolated channel per port that makes it impossible for data to be transferred between secure and unsecured computers, and automatic clearing of the keyboard buffer. CAC ( Common Access C ard ) support.*
By combining physical security with controlled USB connectivity, the B002-DUA2 gives you the means to consolidate multiple workstations of various security classification levels with one keyboard, monitor and mouse (KVM) console.

Features
  • National Information Assurance Partnership (NIAP) certified to comply with Common Criteria EAL 2+ security requirements
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases
  • Safely switch between computers with varying security levels
  • Isolated Channels -
  • Each port is its own channel, making it impossible for data to be transferred between connected computers
  • Tamper-Warning Labels -
  • Tamper-Warning labels will be placed on each side of the KVM, providing visual evidence the unit has been tampered with or compromised.
  • Housing Intrusion Protection Technology -
  • Housing Intrusion Protection technology disables the KVM if the housing is opened, causing it to become inoperable. When disabled, the front panel LEDs will flash repeatedly.
  • Tamper-Proof Components -
  • All internal circuitry is soldered directly to the board, preventing the components from being tampered with
  • Fixed Firmware -
  • Firmware is non-reprogrammable, securing against attempts to alter the logic of thKVM
  • Automatic Keyboard Buffer Clearing -
  • The keyboard buffer is automatically cleared after data transmission, leaving no information stored in the switch
  • No Memory Buffer -
  • The only way to access connected computers is via push button. Port switchg methods such as On-Screen Display (OSD) and Hotkey Commands, which require memory, have been excluded to further ensure data integrity
  • Compatible with all major operating systems: Windows, Linux, MAC, and SUN
  • DVI-I Dual-Link signal supports digital video resolutions up to 2560 x 1600, and analog video resolutions up to 2048 x 1536
  • Supports transfer of EDID information, allowing for optimal display performance
  • Audio support for both speaker and microphone
  • CAC Support ( CAC support not validated byNIAP )
Specifications
  • Secure DVI/USB KVM Switch With Audio
  • Users: 1
  • Port Control: Push Buttons
  • Maximum CPU: 2
  • PC/Server Connections: DVI, USB
  • IP Remote Access: No
  • Nominal Input Voltage Description: 100 - 240 Volt, 50/60 Hz, 0.5 Amp
  • Unit Dimensions (HxWxD): 1.75 Inch x 13.25 Inch x 6 Inch (4.45 cm x 33.66 cm x 15.24 cm)
  • Unit Weight: 3.65 lb (1.66 kg)
  • Color: Black
  • Storage Temperature Range: -20 to 60 deg C (-4 to 140 deg F)
  • Relative Humidity: 0 - 80% Non-Condensing
  • Operating Temperature: 0 to 40 deg C (32 to 104 deg F)
  • Power Consumption: 5.1 Watt At 120 Volt, 5.1 Watt At 230 Volt
  • Number Of Ports: 2
  • Computer/Server Ports: 2 x DVI-I, 2 x USB "B", 4 x 3.5 mm (Speaker/Microphone)
  • Local Console Ports - Port 1: DVI-I Video
  • Local Console Ports - Port 2: USB - Mouse
  • Local Console Ports - Port 3: USB - Keyboard
  • Local Console Ports - Port 4: 2 x 3.5 mm (Speaker/Microphone)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items