B006-VU4-R - TRIPP LITE - 4-Port Desktop KVM | Anixter
B006-VU4-R | TRIPP LITE

TRIPP LITE | B006-VU4-R | 4-Port Desktop KVM Switch (USB)

  • Manufacturer # B006-VU4-R
  • Anixter #525943
Type: CABLE
Description

Tripp Lite's 4-port Desktop USB KVM Switch is the optimal solution for controlling up to 4 USB computers from one VGA monitor and USB keyboard/mouse. Manually switch between connected computers using pushbuttons or hotkey controls; or, monitor connecte d computers automatically via Auto Scan Mode. The B006-VU4-R is operating system independent, and works with all computers that have an available VGA and USB port. It supports video resolutions up to 2048 x 1536, and features a compact design that does not require software or complicated set-up procedures. Constructed of heavy-duty steel housing.

Features
  • Control up to 4 USB computers from a single VGA monitor and USB keyboard/mouse
  • Order P758 Cables separately
  • Port LEDs illuminate Light Orange to indicate a computer is connected, and Bright Orange to indicate it is the selected port
  • Supports video reslutions up to 2048 x 1536, DDC2B
  • No software or complicated set-up procedures required
  • Manually switch between connected computers via front panel pushbuttons or hotkey commands
  • Automatically monitor connected computers via Auto Scan Mode
  • Compatible th all major operating systems
  • Compatibile with most mice; including scroll mice
  • Constructed of heavy-duty steel housing
Specifications
  • Desktop KVM Switch
  • Users: 1
  • Console: No
  • Port Control: Push Buttons, Hotkeys
  • Maximum CPU: 4
  • PC/Server Connections: USB
  • Cat 5 KVM Switch: No
  • IP Remote Access: No
  • Unit Dimensions (HxWxD): 1.7 Inch x 7.9 Inch x 2.9 Inch (4.32 cm x 20.07 cm x 7.37 cm)
  • Unit Weight: 1.5 lb (0.68 kg)
  • Number Of Ports: 4
  • Computer/Server Ports - Port 1: HD15 Male (x4)
  • Computer/Server Ports - Port 2: USB B Female (x4)
  • Local Console Ports - Port 1: HD15 Female
  • Local Console Ports - Port 2: USB A Female (x2)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items