B013-330 - TRIPP LITE - Cat5e KVM Console | Anixter
B013-330 | TRIPP LITE

TRIPP LITE | B013-330 | Cat5e KVM Console Extender Kit

  • Manufacturer # B013-330
  • Anixter #484636
Description

Tripp Lite's B013-330 Cat5e KVM Extender Kit utilizes Cat5 cabling to extend your computer's Keyboard, Monitor, and Mouse control up to 100 meters (330 ft.) away. The Cat5 KVM Extender Set comprises two units - the Transmitter (Local Unit) and the Receiver (Remote Unit). The Transmitter Unit contains local console ports, allowing the user to have both a local and remote console. The Receiver Unit contains Gain and Equalization knobs that allow the user to manually adjust the video parameters of the remote console. Users can easily optimize the video screen output via these mechanical knobs.

Features
  • Enables you to control a PS/2 or USB computer/KVM switch from a distance of up to 330ft (100m) away.
  • Can control the computer or KVM switch via both Local and Remote Consoles.
  • The remote connection is made using standard Cat5e cable
  • Display mode of 160 x 1200 @ 60Hz
  • Shielded Cat5e cables provide better transmission integrity
Specifications
  • Cat 5e KVM Console Extender Kit
  • Color: Silver
  • Transmitter Unit Height: 1 Inch
  • Transmitter Unit Width: 5.2 Inch
  • Transmitter Unit Depth: 2.6 Inch
  • Receiver Unit Height: 1 Inch
  • Receiver Unit Width: 5.2 Inch
  • Receiver Unit Depth: 2.6 Inch
  • Other Ports: RJ45 Female (x2)
  • Included KVM Cable (Equipment Side) - Connector 1: HD15 Male
  • Included KVM Cable (Equipment Side) - Connector 2: Mini DIN6 Male (x2)
  • Included KVM Cable (Equipment Side) - Connector 3: USB A Male
  • Local Console Ports - Port 1: HD15 Female
  • Local Console Ports - Port 2: Mini DIN6 Female (x2)
  • Remote Console Ports - Port 1: HD15 Female
  • Remote Console Ports - Port 2: Mini DIN6 Female (x2)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items