B020-U08-19-IP - TRIPP LITE - NetDirector | Anixter
B020-U08-19-IP | TRIPP LITE

TRIPP LITE | B020-U08-19-IP | NetDirector 8-Port 1U Rack-Mount Console KVM Switch with 19-in. LCD and IP Remote Access

  • Manufacturer # B020-U08-19-IP
  • Anixter #528101
Type: RACK LCD CONSOLE
Features
  • Saves Space and Money
  • Combines 8-port KVM switch, 19-in. LCD screen, keyboard and touchpad in a 1U rack-mountable drawer - ideal when rack space is at a premium
  • Mounts into 19"-wide rack, 26"-38" deep
  • Flip-up/fold-down screen keeps console from blockig access to rack equipment when not in use
  • IP Remote Access for Fewer Trips to the Server Room
  • Remote access offers convenience of controlling servers from anywhere?no need to travel to the server room or network closet
  • Supports both IPv4 and IPv6 andnetwork interfaces TCP/IP, HTTP, HTTPS, RADIUS, DHCP, SSL, ARP, DNS, 10Base-T/100Base-TX, Auto Sense and Ping
  • Simplifies IT Tasks
  • Switch easily between the 8 ports via on-console buttons, on-screen display or hot keys; OSD can be set to English, Spanish, French, German or Japanese
  • Panel array mode lets you monitor multiple ports at same time
  • Supports RADIUS and LDAP/S authentication
  • Auto-scan mode automatically sequences through all active ports accessible to the user
  • Includes USB port for an exteal mouse and a USB 1.1 port for sharing a peripheral across the installation
  • Log server tracks events on your installation
  • Large 19" LCD
  • Extra-wide display makes multitasking easier
  • Supports video resolutions up to 1280 x 1024; remote monitor resolutns up to 1600 x 1200
  • DDC emulation allows for optimal output to the LCD
  • Advanced Security Features
  • Includes password protection and advanced encryption: 512-bit RSA, 256-bit AES, 56-bit DES, 168-bit 3DES, 128-bit RC4 and 128-bit SSL
  • Allows up to 64 ur accounts, with 3 levels of access
  • Expandability and Long-Lasting Reliability
  • Compatible with all major operating systems for easy integration into existing structure
  • Firmware is upgradable so your software remains up-to-date
  • Heavy-duty steel housinstands up to frequent use
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items