B022-U08-IP - TRIPP LITE - NetDirector | Anixter
B022-U08-IP | TRIPP LITE

TRIPP LITE | B022-U08-IP | NetDirector 8-Port 1U Rack-Mount IP KVM Switch

  • Manufacturer # B022-U08-IP
  • Anixter #528104
Type: KVM IP
Features
  • 1U Rackmount KVM Switch with built-in IP access.
  • Connect either USB or PS/2 computers using P778-Series USB/PS2 Combo KVM Cable Kits - no need for separate cable kits.
  • Control up to 8 computers on a single KVM switch.
  • Remotely access computers via LAN WAN or Internet via the Windows(TM) or Java browser clients.
  • AP Windows and Java non-browser applications allow the KVM to be remotely accessed via the network without going through a browser.
  • External USB 1.1 port allows USB peripheral devices to be shared amongst connected computers.
  • Grayscale feature allows you to view remote sessions in black and white, reducing the amount of data traveling over the network and improving keyboard/mouse response time over IP.
  • Web management interface, OSD and toolbars provide convenient, user-friendly operation.
  • 3-level security (Admin, User and Select) - up to 64 accounts can be created.
  • Panel Array Mode - remotely monitor multiple ports at the same time.
  • Message board feature allows users who are logged inat the same time to communicate with each other and manage port access.
  • CD includes a Windows-based log server that records events on the installation and writes them to a searchable database.
  • Supports RADIUS and LDAP/S authentication.
  • Flash firmware pgradable via network and included firmware upgrade cable.
  • Supports both IPv4 and IPv6.
  • Supports Link Local IPv6 Address and IPv6 Stateless Auto configuration protocol.
  • Web Management Interface, Remote OSD and Local OSD can be displayed in English, Spnish, French, German and Japanese.
  • Advanced encryption technologies: 128-bit SSL, 128-bit RC4, 1024-bit RSA, 56-bit DES, 256-bit AES, 168-bit 3DES.
  • Video resolutions up to 2048 x 1536, DDC2B are supported at the local console. Video resolutions up to 1600 x 1200 @ 60Hz, 24-bit color depth are supported at the remote console.
  • Compatible with all major operating systems.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items