B040-016-19 - TRIPP LITE - NetController | Anixter
B040-016-19 | TRIPP LITE

TRIPP LITE | B040-016-19 | NetController 16-Port 1U Rack-Mount Console KVM Switch with 19-in. LCD

  • Manufacturer # B040-016-19
  • Anixter #528107
Type: RACK LCD CONSOLE
Features
  • Saves Valuable Space and Money
  • Combines a 16-port KVM switch, 19" LCD screen, full keyboard and touchpad in a 1U rack-mountable drawer
  • Mounts into 19"-wide rack, 27"-42" deep; can be mounted in a 2-post rack using Tripp Lite's B019-000
  • Control up to 1 computers or servers from one easily accessible console - ideal when rack space is at a premium
  • Flip-up/fold-down screen keeps console from blocking access to rack equipment when not in use
  • Eliminates need to buy separate costly monitors, keyboards and mice for each computer/server
  • Simplifies IT Tasks
  • Switch easily between the 16 ports via on-console buttons, on-screen display or keyboard hot key commands
  • Auto-scan mode automatically sequences through all active ports that are accessible to the uer
  • Large 19" LCD
  • Extra-wide display makes multitasking easier
  • Supports video resolutions up to 1366 x 768
  • Password Protection
  • Single-level password security limits access to authorized users
  • Two-level log-out allows manual log-out or automatic log-after a user-defined period of time has passed
  • Expandability and Long-Lasting Reliability
  • A port is available for connecting an external console or a Tripp Lite B051-000 IP Remote Access Unit that will let you control your servers from virtually anywhere in the world
  • Use the B040-016-19 with up to 15 B042-Series KVM switches daisy-chained to have access to up to 256 computers/servers
  • Compatible with all major operating systems for easy integration into your existing structure
  • Firmware is easily upgadable with included cable and utility
  • Heavy-duty steel housing stands up to frequent use
  • TAA Compliant
  • Complies with the Federal Trade Agreements Act for GSA Schedule purchases
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items