B042-016 - TRIPP LITE - 16-Port 1U | Anixter
B042-016 | TRIPP LITE

TRIPP LITE | B042-016 | 16-Port 1U Rack-Mount USB/PS2 KVM Switch with On-Screen Display

  • Manufacturer # B042-016
  • Anixter #528110
Type: KVM ANALOG
Features
  • NetController 16-Port, 1U rackmount KVM switch
  • Control 16 computers via a single VGA monitor and USB or PS/2 keyboard/mouse
  • P780-Series USB/PS2 combo KVM cable kits allow you to connect either USB or PS/2 computers, without the need to purchase separate cables or adapters
  • Control up to 256 computers by daisychaining up to 15 additional B040/42-Series KVM switches (Compatible with B040/42-Series KVM's only. Cannot be daisychained to other KVM series)
  • Allows for easy customization of ports by daisy-chaing any combination of B042-Series KVM's (4-, 8- or 16-port)
  • Standard 19" Rackmount size - hardware included
  • On-Screen Display (OSD) menu for intuitive operation and easy control
  • Switch between connected computers via the On-Screen Display (OSD), pusbuttons, or keyboard hotkey commands
  • Supports video resolution up to 2048 x 1536
  • Password protection and auto-logout features
  • Firmware upgradeable
  • Robust metal case design ensures best EMI/RFI shielding and video quality
  • Hot-swappable: disconnect aneconnect USB computers without rebooting
  • Supports standard 5-button Microsoft, Logitech, or comparable mice
  • Supports standard Microsoft, Logitech, or comparable keyboards
  • Compatible with all major operating systems
  • Constructed of heavy-duty steel houng
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items