B064-016-02-IPG - TRIPP LITE - NetDirector | Anixter
B064-016-02-IPG | TRIPP LITE

TRIPP LITE | B064-016-02-IPG | NetDirector 16-Port Cat5 IP KVM Switch 1U Rack-Mount 2+1 User

  • Manufacturer # B064-016-02-IPG
  • Anixter #528112
Type: KVM IP
Features
  • Up to 3 users (1 Local, 2 Remote) can simultaneously access the connected computers/servers
  • Features two RJ45 network ports for redundant or dual-IP operation
  • Supports IPv4, Link Local IPv6 Address and IPv6 Stateless Auto configuration protocols
  • Bladeserver support
  • Multi-level authentication; Super Administrator, Administrator and User
  • Advanced encryption technologies - 1024 bit RSA; 56 bit DES; 256 bit AES and 128 bit SSL
  • View multiple ports at the same time using the panel array mode feature
  • Viual Media allows computers connected to the KVM using a B055-001-USB-V2 SIU to access DVD/CD drives, flash drives and other storage media from a user's remote computer as if it were directly connected
  • An additional three USB ports are located on the fr ont of the KVM for the sharing of USB peripherals.
  • Remote authentication support; RADIUS, LDAP, LDAPS and Active Directory
  • Track critical events on the installation via email notification, SNMP traps, Windows-based Log Server or Syslog server
  • Dual powr supplies allow the unit to continue running in the event one power supply ceases to receive power
  • Built-in sensors increase/decrease the speed of the unit's cooling fans according to the temperature
  • Dial-in / Dial-out modem support
  • Graphical OSD canbe displayed in English, German, Russian, Japanese, traditional Chinese and simplified Chinese
  • Supports up to 1600x1200 @ 60Hz resolutions
  • Supports 10Base-T, 100Base-T, 1000Base-T, Auto-Sense, TCP/IP, HTTP, DNS, DHCP, UDP, ARP and Ping
  • Compliant with he Federal Trade Agreements Act (TAA) for GSA Schedule purchases
  • Compatible with all major operating systems
  • Constructed of heavy-duty steel housing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items