B064-016 - TRIPP LITE - NetDirector Cat 5 | Anixter
B064-016 | TRIPP LITE

TRIPP LITE | B064-016 | NetDirector Cat 5 KVM Switch, 16-Port, 1U Rackmount, 1 User, Black

  • Manufacturer # B064-016
  • Anixter #528111
Type: KVM IP
Description

This part has been discontinued by the supplier.

Features
  • Directly connect upto 16 computers; or, expand the number of connected computers to upto 512 by daisy-chaining upto 31 additional levels of B064-016 KVM Switches
  • Control multiple computers from a single keyboard, monitor and mouse. Both USB and PS/2 keyboards and mice are supported
  • RJ45 connectors and Cat5e/6 cable allow for a more efficient installation
  • 1U Rackmountable, Rackmount hardware Included
  • Quickly access connected computers via On Screen Display (OSD), push-button or hotkey commands
  • Firmware upgradeable using the included RJ11 to DB9 firmware upgrade cable
  • Multi-language support - OSD can be displayed in english, german, japanese, traditional chinese or simplified chinese
  • Compatible with Windows, Mac, Linux, UNIX, Novell, Sun and DOS operating systems, supports video resolutions upto 1600 x 1200 (60 Hz) at 131 ft (40 m), or upto 1280 x 1024 (75 Hz) at 164 ft (50 m)
  • Two-level password security; add upto 1 administrator and 10 user accounts
  • Use server interface units B055-001-PS2 or B055-001-USB
  • Constructed of heavy-duty steel housing
  • System requirements - Compatible with Windows, Mac, Linux, UNIX, Novell, Sun and DOS operating systems; KVM input: A monitor with a VGA (HD15) input that is capable of supporting the highest video resolution that you will be using on the connected computers; A USB or PS/2 mouse; A USB or PS/2 keyboard; Connected computers: A VGA (HD15) input; A USB A female port, or two PS/2 keyboard/mouse ports
  • Package includes - B064-016 KVM switch, rackmount hardware, RJ11 to DB9 Firmware upgrade cable, C13 to 5-15P power cord, grounding wire, foot pads, owner's manual CD
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items