B064-032-02-IPG - TRIPP LITE - NetDirector | Anixter
B064-032-02-IPG | TRIPP LITE

TRIPP LITE | B064-032-02-IPG | NetDirector 32-Port Cat5 IP KVM Switch 1U Rack-Mount 2+1 User

  • Manufacturer # B064-032-02-IPG
  • Anixter #528114
Type: KVM IP
Features
  • Up to 3 users (1 Local, 2 Remote) can simultaneously access the connected computers/servers
  • Features two RJ45 network ports for redundant or dual-IP operation
  • Includes both DVI and VGA console ports for connection of either a DVI or VGA monitor
  • High vdeo resolution: up to 1920 x 1200 @ 60Hz - 24 bit color depth for the local console; up to 1920 x 1200 @ 60Hz with 24 bit color depth for remote sessions at up to 164 ft. (50 m)
  • Supports IPv4, Link Local IPv6 Address and IPv6 Stateless Auto configurati on protocols
  • Blade server support
  • Multi-level authentication; Super Administrator, Administrator and User
  • Advanced encryption technologies - 1024 bit RSA; 56 bit DES; 256 bit AES and 128 bit SSL
  • Supports FIPS 140-2 level 1 security standards
  • View muple ports at the same time using the panel array mode feature
  • Virtual Media allows computers connected to the KVM using a B055-001-USB-V2 SIU to access DVD/CD drives, flash drives and other storage media from a user's remote computer as if it were dire ctly connected
  • An additional three USB ports are located on the front of the KVM for the sharing of USB peripherals.
  • Also located on the front of the KVM is a USB Mini-B port that allows for direct connection of a laptop for easy console operation of the switch.
  • Remote authentication support; RADIUS, LDAP, LDAPS and Active Directory
  • Track critical events on the installation via email notification, SNMP traps, Windows-based Log Server or Syslog server
  • Dual power supplies allow the unit to continue unning in the event one power supply ceases to receive power
  • Built-in sensors increase/decrease the speed of the unit's cooling fans according to the temperature
  • Dial-in / Dial-out modem support
  • Graphical OSD can be displayed in English, German, Russin, Japanese, traditional Chinese and simplified Chinese
  • Features an on-screen keyboard with numerous language formats
  • Supports 10Base-T, 100Base-T, 1000Base-T, Auto-Sense, TCP/IP, HTTP, DNS, DHCP, UDP, ARP and Ping
  • Compliant with the Federal Trade Agrements Act (TAA) for GSA Schedule purchases
  • Compatible with all major operating systems
  • Constructed of heavy-duty steel housing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items