B070-008-19 - TRIPP LITE - NetCommander | Anixter
B070-008-19 | TRIPP LITE

TRIPP LITE | B070-008-19 | NetCommander 8-Port Cat5 1U Rack-Mount Console KVM Switch with 19-in. LCD

  • Manufacturer # B070-008-19
  • Anixter #443171
Type: KVM ANALOG
Description

Tripp Lite's B070-008-19 NetCommander Rackmount Console KVM switch is a cost effective and highly flexible system for controlling up to 128 computers from a single 19" display console. This console can be cascaded with Tripp Lites stand-alone B072 NetCommander series KVM switches. Switching between attached servers can be accomplished via the On Screen Display (OSD) menu or Hotkey commands. Utilizing Tripp Lite's B078-101-Series server interface units, KVM cabling is kept to a minimum via inexpensive Cat5/5e/6 patch cables. Servers can be located up to 100 ft. away from the switch. Add Remote access over IP by connecting Tripp Lite B051-000 Remote IP Access Unit. Password feature provides additional security to prevent unauthorized access to attached computers. All rackmount hardware is included, and is designed for easy, one person installation. Fits into any rack from 27" to 42" deep. 2-post rackmounting available using Tripp Lite's B019-000. Compatible with all major operating systems. Constructed of heavy-duty steel housing.

Features
  • Saves Space and Money
  • Combines 8-port KVM switch, 19" LCD screen, keyboard and touchpad in a 1U rack-mountable drawer - ideal when rack space is at a premium
  • Mounts into 19"-wide rack, 27"-42" deep; can be mounted in 2-post rack with Tripp Lite's
  • B01-000
  • Flip-up/fold-down screen keeps console from blocking access to rack equipment when not in use
  • Eliminates need to buy costly monitors, keyboards and mice for each computer/server
  • Uses inexpensive Cat5e/6/6a Cables
  • Low-cost cables lets you locate rvers up to 100 ft. from the switch
  • Use a plug-and-play Server Interface Unit,
  • B078-101-USB-1
  • (for USB) with each server that will be connected with Cat5 cable
  • For computers with Displayport or HDMI, change to VGA using Tripp Lite adapters
  • P134-0VGA-V2
  • or
  • P131-06N
  • . Maximum video resolutions using adapters may vary.
  • Simplifies IT Tasks
  • Switch easily between the 8 ports via on-screen display or keyboard hot key commands
  • Hot pluggable; add or remove USB computers without having to power dthe switch
  • Auto-scan mode automatically sequences through all active ports accessible to the user
  • Large 19" LCD
  • Extra-wide display makes multitasking easier
  • Supports video resolutions up to 1366 x 768
  • DDC emulation allows the video settings of each puter to be automatically adjusted for optimal output to the LCD
  • Multi-Level Password Security
  • Multi-level password security limits access to authorized users (administrator, supervisor or user)
  • Two-level log-out allows manual log-out or automatic logout after a user-defined period of time has passed
  • Expandability and Long-Lasting Reliability
  • Control your servers from anywhere in the world over LAN, WAN or the Internet by adding a Tripp Lite B051-000
  • IP Remote Access Unit
  • Compatible with all maj operating systems for easy integration into your existing structure
  • Firmware is upgradable with included cable and utility
  • Heavy-duty steel housing stands up to frequent use
  • TAA Compliant
  • Complies with the Federal Trade Agreements Act for GSA Schede purchases
Specifications
  • Console Cat 5 KVM Switch
  • Users: 1
  • Console: Yes
  • Port Control: Hotkeys, OSD
  • Maximum CPU: 128
  • PC/Server Connections: PS/2
  • Cat 5 KVM Switch: Yes
  • IP Remote Access: No
  • Electrical Consumption: 30 Watt (Line Mode)/5 Watt (Standby Mode)
  • Nominal Input Voltage Description: Internal Switching 100 - 240 Volt AC, 50/60 Hz
  • Unit Dimensions (HxWxD): 1.7 Inch x 19 Inch x 26.8 Inch (4.32 cm x 48.26 cm x 68.07 cm)
  • Unit Weight: 36.0 lb (16.33 kg)
  • Color: Black
  • LCD Monitor: 19 Inch (48.26 cm)
  • Storage Temperature Range: -40 to 158 deg F
  • Relative Humidity: 80% Non-Condensing
  • Operating Temperature: 32 to 104 deg F
  • BTUs: 102 BTU/Hour (Line Mode), 17.06 BTU/Hour (Standby Mode)
  • Number Of Ports: 8
  • Computer/Server Ports: 8 x RJ45
  • Firmware Upgrade Port: RJ45
  • Autoscan (Y, N): Y
  • Autoscan Duration: Variable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items