B070-016-19-IP - TRIPP LITE - NetCommander | Anixter
B070-016-19-IP | TRIPP LITE

TRIPP LITE | B070-016-19-IP | NetCommander 16-Port Cat5 1U Rack-Mount 1+1 User Console KVM Switch with 19-in. LCD and IP Remote Access

  • Manufacturer # B070-016-19-IP
  • Anixter #443174
Type: KVM ANALOG
Description

Tripp Lite's B070-016-19-IP, NetCommander Rackmount Console IP KVM switch, is a cost effective and highly flexible system for controlling up to 256 computers from either a single 19" LCD display console, or, from a remote location. The number of connected computers can be increased by cascading additional Tripp Lite B072-008-1 or B072-016-1 KVM switches. Switching between attached servers can be accomplished via the On Screen Display (OSD) or Hotkey commands. Utilizing Tripp Lite B078-101-Series server interface units, KVM cabling is kept to a minimum via Cat5e/6 patch cables. Servers can be located up to 100 ft. from the switch. Password feature provides additional security to prevent unauthorized access to attached computers. All rackmount hardware is included, and is designed for easy, one person installation. Fits into any rack from 27" to 42" deep. 2-post rackmounting available using Tripp Lite's B019-000. Compatible with all major operating systems. (Mac not compatible over IP) Constructed of heavy-duty steel housing.

Features
  • Saves Space and Money
  • Combines 16-port KVM switch, 19" LCD screen, keyboard and touchpad in a single 1U rack-mountable drawer
  • Mounts into 19"-wide rack, 27"-42" deep; to mount in a 2-post rack, use Tripp Lite's B019-000
  • Inexpensive Cat5e/6/6a cabling ets you locate servers up to 100 ft. from the switch
  • Use a Server Interface Unit, B078-101-USB-1 (for USB) with each server that will be connected with Cat5 cable
  • To convert DisplayPort or HDMI computers to VGA, use Tripp Lite adapters P134-06N-VGA-V2 or P131-06N. Maximum video resolutions using adapters may vary.
  • IP Remote Access for Fewer Trips to the Server Room
  • Remote access means there's no need to travel to the server room or network closet
  • Java-based application allows Windows computers to cntrol a target server via web browser from any location over a secured IP connection
  • A non-browser client is available that allows Windows computers to remotely access the KVM without the need for a browser and without the need to install Java
  • 1 local + 1 remote user can access different ports concurrently; up to 5 users can share a single session
  • Supports both IPv4 and IPv6
  • Free Management Software available to Access and Control all of your Tripp Lite NetCommander IP KVM's (B070 and B072 IP series) from a single interface
  • Simplifies IT Tasks
  • On-screen display, hot keys and remote toolbar for easy use
  • 2 serial ports allow control of serial-manageable devices such as IP PDUs, firewalls and routers
  • Add IP PDUs as devices that can be controlled the KVM; assign individual ports to an IP PDU port to power on/off the server connected to that port
  • Virtual Media allows a.iso file to be mounted to a target server and accessed as if it were directly stored on it
  • Fast Virtual Media KVM System patented under Pat. No. US 9,417,720
  • System-sent messages to SNMP server notify you of LAN failures
  • Supports RADIUS and LDAP/S authentication
  • Log tracks events on your installation
  • Large 19" LCD
  • Supports video resolutions up to 1366 x 768; 1920 x 1080 remly
  • DDC emulation allows for optimal output to LCD
  • Advanced Security Features
  • Multi-level password protection: create administrator accounts with full access and user accounts with limited access
  • Supports TLS 1.2 security protocol
  • You can install SSLrtificates to ensure secure transactions between web servers and browsers
  • Long-Lasting Reliability
  • Flash-upgradeable firmware over the network
  • Heavy-duty steel housing stands up to use
  • TAA Compliant
  • Complies with the Federal Trade Agreements Act for
Specifications
  • Console Cat 5 IP KVM Switch
  • Users: 2
  • Console: Yes
  • Port Control: Hotkeys, OSD, Remote Toolbar
  • PC/Server Connections: VGA, USB, PS/2
  • Cat 5 KVM Switch: Yes
  • IP Remote Access: Yes
  • Electrical Consumption: 30 Watt (Line Mode)/5 Watt (Standby Mode)
  • Nominal Input Voltage Description: Internal Switching 100 - 240 Volt AC, 50/60 Hz
  • Unit Dimensions (HxWxD): 1.71 Inch x 17.36 Inch x 28.43 Inch (4.34 cm x 44.1 cm x 72.21 cm)
  • Unit Weight: 28.78 lb (13.05 kg)
  • Color: Black
  • LCD Monitor: 19 Inch (48.26 cm)
  • Storage Temperature Range: -20 to 60 deg C (-4 to 140 deg F)
  • Relative Humidity: 0 - 80% Non-Condensing
  • Operating Temperature: 0 to 40 deg C (32 to 104 deg F)
  • BTUs: 102 BTU/Hour (Line Mode), 17.06 BTU/Hour (Standby Mode)
  • Number Of Ports: 16
  • Autoscan (Y, N): Y
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items