B070-016-19 - TRIPP LITE - NetCommander | Anixter
B070-016-19 | TRIPP LITE

TRIPP LITE | B070-016-19 | NetCommander 16-Port Cat5 1U Rack-Mount Console KVM Switch with 19-in. LCD

  • Manufacturer # B070-016-19
  • Anixter #443173
Type: KVM ANALOG
Description

Tripp Lite's B070-016-19 NetCommander Rackmount Console KVM switch is a cost effective and highly flexible system for controlling up to 256 computers from a single 19" display console. This console can be cascaded with Tripp Lite's stand-alone B072 NetCommander series KVM switches. Switching between attached servers can be accomplished via the On Screen Display (OSD) menu or Hotkey commands. Utilizing Tripp Lite's B078-101-Series server interface units, KVM cabling is kept to a minimum via inexpensive Cat5/5e/6 patch cables. Servers can be located up to 100 ft. away from the switch. Password feature provides additional security to prevent unauthorized access to attached computers. All rackmount hardware is included, and is designed for easy, one person installation. Fits into any rack from 27" to 42" deep. 2-post rackmounting available using Tripp Lite's B019-000. Compatible with all major operating systems. Constructed of heavy-duty steel housing.

Features
  • Saves Space and Money
  • Combines 16-port KVM switch, 19" LCD screen, keyboard and touchpad in a 1U rack-mountable drawer - ideal when rack space is at a premium
  • Mounts into 19"-wide rack, 27"-42" deep; can be mounted in 2-post rack with Tripp Lite's B019-000
  • Flip-up/fold-down screen keeps console from blocking access to rack equipment when not in use
  • Eliminates need to buy costly monitors, keyboards and mice for each computer/server
  • Uses inexpensive Cat5e/6/6a Cables
  • Low-cost cables lets you locate rvers up to 100 ft. from the switch
  • Use plug-and-play Server Interface Unit B078-101-USB-1 (for USB) with each server that will be connected with Cat5 cable
  • For computers with Displayport or HDMI, change to VGA using Tripp Lite adapters P134-06N-VGA-V2 or P131-06N. Maximum video resolutions using adapters may vary.
  • Simplifies IT Tasks
  • Switch easily between the 16 ports via on-screen display or keyboard hot key commands
  • Hot pluggable; add or remove USB computers without having to power down the swich
  • Auto-scan mode automatically sequences through all active ports accessible to the user
  • Large 19" LCD
  • Extra-wide display makes multitasking easier
  • Supports video resolutions up to 1366 x 768
  • DDC emulation allows optimal output to the LCD
  • Multi-LePassword Security
  • Multi-level password security limits access to authorized users (administrator, supervisor or user)
  • Two-level log-out allows manual log-out or automatic log-out after a user-defined period of time has passed
  • Expandability and Long-Lating Reliability
  • Control your servers from anywhere in the world over LAN, WAN or the Internet by adding a Tripp Lite B051-000 IP Remote Access Unit
  • Compatible with all major operating systems for easy integration into your existing structure
  • Firmwareis upgradable with included cable and utility
  • Heavy-duty steel housing stands up to frequent use
  • TAA Compliant
  • Complies with the Federal Trade Agreements Act for GSA Schedule purchases
Specifications
  • Console Cat 5 KVM Switch
  • Users: 1
  • Console: Yes
  • Port Control: Hotkeys, OSD
  • Maximum CPU: 256
  • PC/Server Connections: PS/2
  • Cat 5 KVM Switch: Yes
  • IP Remote Access: No
  • Electrical Consumption: 30 Watt (Line Mode)/5 Watt (Standby Mode)
  • Nominal Input Voltage Description: Internal Switching 100 - 240 Volt AC, 50/60 Hz
  • Unit Dimensions (HxWxD): 1.7 Inch x 19 Inch x 26.8 Inch (4.32 cm x 48.26 cm x 68.07 cm)
  • Unit Weight: 36.0 lb (16.33 kg)
  • Color: Black
  • LCD Monitor: 19 Inch (48.26 cm)
  • Storage Temperature Range: -40 to 158 deg F
  • Relative Humidity: 80% Non-Condensing
  • Operating Temperature: 32 to 104 deg F
  • BTUs: 102 BTU/Hour (Line Mode), 17.06 BTU/Hour (Standby Mode)
  • Number Of Ports: 16
  • Computer/Server Ports: RJ45 (x16)
  • Firmware Upgrade Port: RJ45
  • Autoscan (Y, N): Y
  • Autoscan Duration: Variable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items