B072-016-1 - TRIPP LITE - NetCommander | Anixter
B072-016-1 | TRIPP LITE

TRIPP LITE | B072-016-1 | NetCommander 16-Port Cat5 KVM Switch 1U Rack-Mount

  • Manufacturer # B072-016-1
  • Anixter #528116
Type: KVM IP
Features
  • Expandable - Cascade a second level of KVM switches to control up to 256 servers from a single station
  • Extend distance between computer and switch up to 30 meters/100ft
  • Rack mountable sleek, 1U space saving KVM switches
  • Innovative CAT5 technology elimnate cable clutter at the rack
  • Multi-layer security protects your corporate data
  • Easy server management choice of On Screen Display, Hot-key,or push button control
  • Multi-platform - PS/2, SUN, and USB support
  • To convert DisplayPort or HDMI computers tVGA, use Tripp Lite adapters P134-06N-VGA-V2 or P131-06N. Maximum video resolutions using adapters may vary.
  • Easily add IP functionality with Tripp Lite Model B051-000
  • Add Tripp Lite Model B021-000-17 for space saving, in-the-rack, LCD, Keyboard and Mouse.
  • Compact Size: 17"W x 5"D x 1.75"H
  • Video Resolution: 1600x1200@75Hz
  • Internal Power Supply
  • Compatible with all major operating systems
  • Constructed of heavy-duty steel housing
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedulechases
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items