B072-016-IP2 - TRIPP LITE - NetCommander | Anixter
B072-016-IP2 | TRIPP LITE

TRIPP LITE | B072-016-IP2 | NetCommander 16-Port Cat5 1U Rack-Mount 2+1 User VGA USB KVM Switch with IP Remote Access

  • Manufacturer # B072-016-IP2
  • Anixter #525935
Type: KVM ANALOG
Description

Tripp Lite's 16-port NetCommander Cat5 IP KVM Switch is the optimal solution for remote control of multiple computers/servers by up to 3 (1 Local and 2 Remote) independent, simultaneous users. A single unit occupies a mere 1U of rack space, yet can con trol up to 16 directly connected computers. Connected computers/servers can be located up to 100 ft. from the KVM switch, with support for video resolutions up to 1920 x 1080 @ 60 Hz. A full-screen graphical OSD with multi-level authentication (Adminis trator and User) allows you to quickly and efficiently manage your installation. The OSD includes a range of settings for system configuration that allow you to add accounts, customize account access, install a SSL certificate, backup and restore syste m settings, upgrade firmware, and more. Accessing the connected computers is a breeze; a wide range of video and mouse sync settings ensure optimal remote session performance in any situation. In addition to ports for computers/servers, two serial port s are provided for the connection and control of serial manageable devices such as PDUs, firewalls, and routers. IP PDUs can be added as devices to be controlled by the KVM, and individual KVM ports can be assigned to a PDU port, giving you the ability to Power Cycle or Power Off/On the computer/server connected to that port. Other features include dual power supplies, dual ethernet ports, SNMP messaging, and a log that records the events that take place on the installation. Constructed of heavy-dut y steel housing.

Features
  • Saves Space and Money
  • Mounts in a standard 19 in. rack
  • Inexpensive Cat5e/6/6a cabling lets you locate servers up to 100 ft. from the switch
  • Use a Server Interface Unit, B078-101-USB-1 or B078-101-USB2 (for USB) or B078-101-PS2 (for PS/2) with each serer that will be connected with Cat5 cable
  • To convert DisplayPort or HDMI computers to VGA, use Tripp Lite adapters P134-06N-VGA-V2 or P131-06N. Maximum video resolutions using adapters may vary.
  • IP Remote Access for Fewer Trips to the Server Room
  • Remoe access means there's no need to travel to the server room or network closet
  • Java-based application allows Windows computers to control a target server via web browser from any location over a secured IP connection
  • A non-browser client is available that allows Windows computers to remotely access the KVM without the need for a browser and without the need to install Java
  • 1 local + 2 remote users can access different ports concurrently; up to 5 users can share a single remote session
  • Supports both IPv4 and IPv6
  • Simplifies IT Tasks
  • On-screen display, hot keys and remote toolbar for easy use
  • Free NetCommander-AXS Management Software gives you remote access and control over all your Tripp Lite NetCommander IP KVM switches (B070 and B072 series)
  • Veo resolutions up to 1920 x 1080 @ 60 Hz are supported
  • 2 serial ports allow control of serial-manageable devices such as IP PDUs, firewalls and routers; assign individual ports to an IP PDU port to power on/off the server connected to that port
  • BIOS-level control of any brand and model server, regardless of the server's condition and network connectivity
  • Virtual Media allows an.iso file to be mounted to a target server and accessed as if it were directly stored on it
  • Virtual Media data transfer rates up to 12Mbps are supported when using a B078-101-USB2 Server Interface Unit; a B078-101-USB-1 Server Interface Unit can be used for Virtual Media support, but only at speeds up to 1Mbps
  • Fast Virtual Media KVM System patented under Pat. No. US 9,417,7 20
  • System-sent messages to SNMP server notify you of network failures
  • Supports RADIUS and LDAP/S authentication
  • Log tracks events such as logins, reboots and network setting changes on your installation
  • Advanced Security Features
  • Multi-level passworrotection: create administrator accounts with full access and user accounts with limited access
  • Supports TLS 1.2 security protocol
  • You can install SSL certificates to ensure secure transactions between web servers and browsers
  • Built to Last
  • Flash-upg
Specifications
  • Cat 5 IP KVM Switch
  • Users: 3
  • Port Control: Hotkeys, OSD
  • PC/Server Connections: VGA, USB, PS/2
  • Cat 5 KVM Switch: Yes
  • IP Remote Access: Yes
  • Unit Dimensions (HxWxD): 1.71 Inch x 17.28 Inch x 10.99 Inch
  • Unit Weight: 7.46 lb
  • Color: Black
  • Storage Temperature Range: -4 to 140 deg F (-20 to 60 deg C)
  • Relative Humidity: 0 - 80% Non-Condensing
  • Operating Temperature: 32 to 104 deg F (0 to 40 deg C)
  • Number Of Ports: 16
  • Computer/Server Ports: RJ45 Female (x16)
  • Local Console Ports - Port 1: HD15 Female
  • Local Console Ports - Port 2: USB A Female (x2)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items