B078-101-PS2 | TRIPP LITE

TRIPP LITE | B078-101-PS2 | NetCommander PS/2 Server Interface Module Black

  • Manufacturer # B078-101-PS2
  • Anixter #443176
Type: KVM IP
Description

Tripp Lite's NetCommander PS/2 Server Interface Module connects to the HD15 port and PS/2 ports on a computer/server, and converts them to a single RJ45 connector. Ordinary Cat5e patch cables can then be used to connect the computer/server to the switc h ports on a Tripp Lite B070 / B072-Series NetCommander Cat5 KVM switch. Use of Cat5e cables frees up space in the installation that would be filled by traditional, thicker KVM cables.

This part is discontinued by supplier with no suggested replacement.

Features
  • Needed to connect a PS/2 Server to a B070 / B072-Series NetCommander KVM switch via Cat5e cable
  • Easy to install; no software needed
  • No power supply needed
  • Allows a recommended maximum distance of 100ft from KVM to Server via Cat5e cable
  • Compact and lightweight design
Specifications
  • PS2 Server Interface Unit
  • Connector A: RJ45 Female
  • Connector B: HD15 Male And Mini DIN-6 Male (X2)
  • Connector C: Mini DIN6 Male (X2)
  • Color: Black
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items