B114-004-R - TRIPP LITE - 4-Port VGA/SVGA | Anixter
B114-004-R | TRIPP LITE

TRIPP LITE | B114-004-R | 4-Port VGA/SVGA Video Splitter with Signal Booster, High Resolution Video, 350MHz, (HD15 M/4xF)

  • Manufacturer # B114-004-R
  • Anixter #250373
Type: SPLITTER
Description

Tripp Lite's 4-Port VGA/SVGA Video Splitter provides bandwidth support at 350MHZ, allowing simultaneous display of video on up to 4 monitors. In addition, a built-in booster allows a video signal (up to 1920 x 1080 @ 60Hz) to be transmitted up to 210 ft. from the source. Four standard HD15 female ports are used to connect the monitors, while a fifth HD15 male port is used to connect the CPU. The splitter can be located up to 25 ft. from the connected computer, and up to 185 ft. from the connected monitors. The number of connected monitors can be expanded by cascading up to 3 levels of splitters together.

Features
  • Simultaneously display video on up to 4 VGA/SVGA monitors
  • Ideal for video presentations or sharing information with multiple users
  • A built-in booster allows a video signal (up to 2048 x 1536 @ 60Hz) to be transmitted up to 210 ft. from the source
  • The plitter can be located up to 25 ft. from the connected computer, and up to 185 ft. from the connected monitors
  • 350Mhz Bandwidth Support
  • Cascade up to 3 levels of B114-004-R splitters together to increase the number of connected monitors
  • Rugged, fully hielded metal housing
Specifications
  • VGA Splitter
  • Color: Black
  • Connector A: HD15 Male
  • Connector B: HD15 Female (x4)
  • Number Of Ports: 4
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items