B116-004A - TRIPP LITE - 037332156754 - | Anixter
B116-004A | TRIPP LITE

TRIPP LITE | B116-004A | 4-Port DVI Splitter with Audio and Signal Booster, Single-Link 1920x1200 at 60Hz/1080p (DVI F/4xF), TAA

  • Manufacturer # B116-004A | 037332156754
  • Anixter #565107
Type: SPLITTER
Features
  • Transmit a DVI-D Single Link video signal and 3.5 mm. audio signal to four sets of monitors and speakers
  • Supports DVI Single Link computer video resolutions up to 1920 x 1200, and HD resolutions up to 1080p
  • HDCP, EDID, and DDC compatible
  • Built-in signl booster allows you to extend the distance between the splitter and connected monitors past the 16 ft. (5 m.) distance limitation
  • The number of connected monitors/speakers can be expanded by cascading up to three levels of splitters
  • Plug and Play - no software or drivers required
  • Mounting hardware is included with the product, and allows it to be rackmounted, wallmounted or pole-mounted
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items