B120-000-SL - TRIPP LITE - 037332167118 - | Anixter
B120-000-SL | TRIPP LITE

TRIPP LITE | B120-000-SL | DVI Extender Equalizer, Single-Link Video Repeater, 1920x1200 at 60Hz / 1080p (DVI F/F), up to 150ft., TAA

  • Manufacturer # B120-000-SL | 037332167118
  • Anixter #565113
Features
  • Extend a DVI-D Single-Link signal up to 150 ft. from the source
  • Supports computer video resolutions up to 1920 x 1200, and HD resolutions up to 1080p.
  • Use P561-Series DVI Single-Link cables in most applications
  • When extending a 1920 x 1200 (or 1080p) ideo signal more than 75 ft., use a cable made with 24Awg wiring (Available from Tripp Lite as a custom order)
  • Built-in Equalization control to adjust the video image
  • HDCP and DDC compatible
  • Compliant with the Federal Trade Agreements Act (TAA) for GS Schedule purchases
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items