B120-000 - TRIPP LITE - 037332130297 - DVI | Anixter
B120-000 | TRIPP LITE

TRIPP LITE | B120-000 | DVI Extender Equalizer, Dual-Link Video Repeater, 2560x1600 at 60Hz (DVI F/F), up to 150 ft., TAA

  • Manufacturer # B120-000 | 037332130297
  • Anixter #565112
Features
  • Extend a DVI-D Dual Link signal up to 150 ft. from the source
  • Supports a maximum video resolution of 2560 x 1600 @ 60Hz
  • Use P560-Series DVI Dual-Link cables in most applications
  • When extending a 2560 x 1600 video signal more than 75 ft., use a cable mde with 24Awg wiring (Available from Tripp Lite as a custom order)
  • Built-in Equalization control to adjust the video image
  • HDCP and DDC compatible
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items