B122-000 - TRIPP LITE - 037332133144 - HDMI | Anixter
B122-000 | TRIPP LITE

TRIPP LITE | B122-000 | HDMI In-Line Signal Booster/Extender, 1920x1200 at 24Hz/1080p (HDMI F/F), Up to 150-ft., TAA

  • Manufacturer # B122-000 | 037332133144
  • Anixter #565115
Features
  • Extend a 1080p @ 24Hz (or 1920 x 1200) HDMI signal up to 150 ft. from the source
  • Use P568-Series HDMI cables in most applications
  • When extending a 1080p @ 24Hz (or 1920 x 1200) signal more than 75 ft., use cable made with 24Awg wiring, such as the P568-100-HD. (Lengths over 100 ft. are available from Tripp Lite as a custom order)
  • 24Awg HDMI cable is also needed when extending a 3D signal more than 50 ft. A 3D signal can be extended up to 125 ft. using 24Awg HDMI cable
  • Supports DTS-HD, Dolby True HD and 7.1 Channel Surround Sound Audio
  • HDCP compliant
  • No software or drivers required
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items