B126-004 - TRIPP LITE - 4-Port HDMI over | Anixter
B126-004 | TRIPP LITE

TRIPP LITE | B126-004 | 4-Port HDMI over Cat5/Cat6 Extender/Splitter, Box-Style Transmitter for Video and Audio, 1080p @ 60 Hz, Up to 200-ft., TAA

  • Manufacturer # B126-004
  • Anixter #521889
Description

The B126-004 transmits a 1080p (60 Hz) signal to four monitors up to 150 ft. away using Cat5e/6 cable. To achieve maximum distance and resolution, use 24Awg Solid Wire Cat5e/6 cable. (Tripp Lite's N202-Series) Daisychain up to three B126-004 transmitte rs to connect up to 13 monitors (1 Local, 12 Remote). Supports 24-bit True Color (8-bits per channel), HDCP, 3D, and both stereo audio and 7.1 channel surround sound audio (7.1 channel surround sound signal will be Multi-Channel or PCM).

Installation is simple. Connect the B126-004 transmitter to an HDMI source using a Tripp Lite P568-Series HDMI cable (not included). Connect a Tripp Lite B126-series receiver (not included) to each display using a Tripp Lite P568-Series HDMI cable (not included). F inally, each remote receiver is connected to an RJ45 port on the B126-004 using a single Cat5e/6 cable.

For longer extension distances, use a B126-1A0 or B126-1A0-WP-1 active receiver:


A 1080p (60Hz) signal can be transmitted up to 150 ft.
A 10860Hz) signal can be transmitted up to 200 ft.
A 3D signal can be transmitted up to 125 ft.

For shorter distances, use a B126-1P0 or B126-1P0-WP passive receiver:

A 1080p (60Hz) signal can be transmitted up to 50 ft.
A 1080i (60Hz) signal can be tmitted up to 100 ft.
Cannot be use for a 3D signal

Further extend the signal range or add more displays by using a Tripp Lite B126-110 Remote Repeater unit:

Add up to three repeaters on each channel of the B126-004 for a total of 4 displays per chel (A receiver should be the last unit in a channel)
A 1080p (60Hz) signal can be extended up to 125 ft. for each repeater added into a channel
A 1080i (60Hz) signal can be extended up to 175 ft. for each repeater added into a channel
A 3D signal can e extended up to 100 ft. for each repeater added into a channel

Features
  • Extends High-Definition Signals
  • Extends a 1080i (60 Hz) signal up to 175 ft., a 1080p (60 Hz) signal up to 125 ft. and a 3D signal up to 100 ft. with each optional Tripp Lite B126-110 remote repeater
  • Extends a 1080i (60 Hz) signal up to 200 ft., a 1080p (60 Hz) signal up to 150 ft. and a 3D signal up to 125 ft. with Tripp Lite B126-1A0 or B126-1A0-WP-1 active remote receiver
  • Extends a 1080i (60 Hz) signal up to 100 ft. and a 1080p (60 Hz) signal up to 50 ft. with Tripp Lite B126-1P0 or B126-1P0-WP-1 passive remote receiver
  • Add up to 3 remote repeaters on each channel for maximum signal range
  • Daisy-chain up to 3 units to extend the original signal to as many as 13 display monitors (1 local, 12 remote)
  • Connects to next link in the chain with one Ct5e/6 cable (for best results, use 24 AWG solid-wire Cat5e/6 cable, such as Tripp Lite's N202-Series)
  • Supports the Latest Video and Audio Resolutions
  • Works with all operating systems and HDMI video sources
  • Supports HD resolutions up to 1080p (60 Hz)
  • pports stereo and 7.1-channel surround sound (multi-channel or PCM) audio
  • Supports 24-bit True Color (8 bits per channel) and HDCP
  • Easy to Set Up and Use
  • Plug-and-play engineering - no software or drivers to download and install
  • Connects quickly to srce and local monitor with HDMI cable, such as Tripp Lite's P568-Series
  • LEDs indicate at a glance when the unit is receiving power and an HDMI signal from the source
  • Included mounting hardware lets you install the unit on a wall, rack or pole
  • IncludedHDMI cable with latching connectors provides a more secure conntection
  • Mount up to 3 units in 1U of rack space using a Tripp Lite B132-004-RB rack-mount bracket
  • TAA-Compliant
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchses
Specifications
  • 4-Port HDMI Over Cat 5/Cat 6 Extender Splitter
  • Optional Mounting Accessory Notes: Upto 3 B126-004 Local Units can be Mounted in 1U of Rack Space Using a Tripp Lite B132-004-RB Extender/Splitter 19 Inch Rackmount Bracket
  • Unit Dimensions (HxWxD): 1.125 Inch x 5 Inch x 4 Inch (2.86 cm x 12.7 cm x 10.16 cm)
  • Included Mounting Accessories: Yes
  • Color: Black
  • Operating Temperature Range: 0 to 40 deg C (32 to 104 deg F)
  • Storage Temperature Range: -20 to 60 deg C (-4 to 140 deg F)
  • Relative Humidity: 20 - 90%
  • Connector A: RJ45 Female (x4)
  • Connector B: HDMI Female (x2)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items