B126-110 - TRIPP LITE - HDMI over Cat5/Cat6 | Anixter
B126-110 | TRIPP LITE

TRIPP LITE | B126-110 | HDMI over Cat5/Cat6 Active Extender, Box-Style Remote Repeater for Video and Audio, 1080p @ 60 Hz, Up to 175-ft., TAA

  • Manufacturer # B126-110
  • Anixter #521888
Description

The B126-110 remote repeater unit can be added to your Tripp Lite B126-Series HDMI over Cat5 installation to increase the extension distance and/or add additional monitors. To achieve maximum distance and resolution, use 24Awg Solid Wire Cat5e/6 cable. (Tripp Lite's N202-Series) Supports 24-bit True Color (8-bits per channel), HDCP, 3D, and both stereo audio and 7.1 channel surround sound audio (7.1 channel surround sound signal will be Multi-Channel or PCM).

Installation is simple; just insert the B126-110 repeater into the middle of your installation. In the case of a B126-1A1 extender kit, the transmitter is connected to the HDMI source using a Tripp Lite P568-Series HDMI cable (not included). It is then connected via Cat5e/6 cable to the B12 6-110, which is connected via Cat5e/6 cable to the B126-1A1 receiver unit. Finally, a monitor is connected to each remote receiver and repeater unit using Tripp Lite P568-Series HDMI cable (not included).


Connect up to three repeaters, with a receivr unit located at the end of the installation, for a total of 4 displays.
A 1080p (60 Hz) signal can be extended up to 125 ft. for each repeater in the installation. In a full 4 level chain (3 repeaters, 1 receiver), a 1080p (60Hz) signal can be extend ed up to 500 ft.
A 1080i (60Hz) signal can be extended up to 175 ft. for each repeater in the installation. In a full 4 level chain (3 repeaters, 1 receiver), a 1080i (60Hz) signal can be extended up to 700 ft.
A 3D signal can be extended up to 100 ft. for each repeater in the installation. In a full 4 level chain (3 repeaters, 1 receiver), a 3D signal can be extended up to 400 ft.

Features
  • Extends High-Definition Signals
  • Extends a 1080i (60 Hz) signal up to 175 ft., a 1080p (60 Hz) signal up to 125 ft. and a 3D signal up to 100 ft.
  • Connect up to 3 remote repeaters to the chain for maximum signal range of 700 feet (1080i), 500 feet (1080p) and 400 feet (3D)
  • Connects to next link in the chain with one Cat5e/6 cable (for best results, use 24 AWG solid-wire Cat5e/6 cable, such as Tripp Lite's N202-Series)
  • Supports the Latest Video and Audio Resolutions
  • Works with all operating systems an HDMI video sources
  • Supports HD resolutions up to 1080p (60 Hz)
  • Supports stereo and 7.1-channel surround sound (multi-channel or PCM) audio when paired with B126-002 or B126-004 transmitter unit
  • Supports 24-bit True Color (8 bits per channel) and HDCPBuilt-in equalization control lets you adjust the image on the local monitor
  • Easy to Set Up and Use
  • Plug-and-play engineering - no software or drivers to download and install
  • Connects quickly to local monitor with HDMI cable, such as Tripp Lite's P568Series
  • Included mounting hardware lets you install the unit on a wall, rack or pole
  • TAA-Compliant
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases
Applications

Retail video Displays
School, Church
Conference rooms
Manufacturing Plant

Specifications
  • HDMI Over Cat 5/Cat 6 Remote Extender
  • Unit Dimensions (HxWxD): 1 Inch x 4.5 Inch x 2.5 Inch (2.54 cm x 11.43 cm x 6.35 cm)
  • Included Mounting Accessories: Yes
  • Color: Black
  • Operating Temperature Range: 0 to 40 deg C (32 to 104 deg F)
  • Storage Temperature Range: -20 to 60 deg C (-4 to 140 deg F)
  • Relative Humidity: 20 - 90%
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items