B126-1A1 - TRIPP LITE - HDMI over Cat5/6 | Anixter
B126-1A1 | TRIPP LITE

TRIPP LITE | B126-1A1 | HDMI over Cat5/6 Active Extender Kit, Box-Style Transmitter & Receiver for Video and Audio, 1080p @ 60 Hz, Up to 200-ft., TAA

  • Manufacturer # B126-1A1
  • Anixter #521887
Description

The B126-1A1 transmits a 1080p (60 Hz) signal to a monitor up to 150 ft. away using Cat5e/6 cable. To achieve maximum distance and resolution, use 24Awg Solid Wire Cat5e/6 cable. (Tripp Lite's N202-Series) The transmitter unit features an HDMI port for the connection of a local monitor. The receiver unit features a built-in Equalization control for adjustment of the video image. Supports 24-bit True Color (8-bits per channel), HDCP, 3D, and both stereo audio and 7.1 channel surround sound audio (7.1 channel surround sound signal will be Multi-Channel or PCM).

Installation is simple. Connect the transmitter unit to an HDMI source using a Tripp Lite P568-Series HDMI cable (not included). Connect the receiver unit to a display using a Tripp Lite P568-Series HDMI cable (not included). Finally, connected the receiver to the RJ45 port on the transmitter using a single Cat5e/6 cable.


A 1080p (60Hz) signal can be transmitted up to 150 ft.
A 1080i (60Hz) signal can be transmitted up to 200 ft.
A signal can be transmitted up to 125 ft.

Further extend the signal range or add more displays by using a Tripp Lite B126-110 Remote Repeater unit:

Add up to three repeaters, with a receiver unit located at the end of the installation, for a total of displays.
A 1080p (60Hz) signal can be extended up to 125 ft. for each repeater in the installation. In a full 4 level chain (3 repeaters, 1 receiver), a 1080p (60Hz) signal can be extended up to 500 ft.
A 1080i (60Hz) signal can be extended up to 175 ft. for each repeater in the installation. In a full 4 level chain (3 repeaters, 1 receiver), a 1080i (60Hz) signal can be extended up to 700 ft.
A 3D signal can be extended up to 100 ft. for each repeater in the installation. In a full 4 level chain (3 repeaters, 1 receiver), a 3D signal can be extended up to 400 ft.

Features
  • Extends High-Definition Signals
  • Extends a 1080i (60 Hz) signal up to 200 ft., a 1080p (60 Hz) signal up to 150 ft. and a 3D signal up to 125 ft.
  • Connect up to 3 B126-110 remote repeaters in between the transmitter and receiver for maximum signal range of 700 feet (1080i), 500 feet (1080p) and 400 feet (3D)
  • Transmitter and receiver connect with one Cat5e/6 cable (for best results, use 24 AWG solid-wire Cat5e/6 cable, such as Tripp Lite's N202-Series)
  • Supports stereo and 7.1-channel surround sound (multi-channel or PCM) audio
  • Supports 24-bit True Color (8 bits per channel) and HDCP
  • Built-in equalization control lets you adjust the image on the local monitor
  • Easy to Set Up and Use
  • Plug-and-play engineering - no software or drivers to download and stall
  • Works with all operating systems and HDMI video sources
  • Units connect quickly to monitors with HDMI cable, such as Tripp Lite's P568-Series
  • LEDs indicate at a glance when the unit is receiving power and a signal from the previous link in the chan
  • Included mounting hardware lets you install the units on a wall, rack or pole
  • TAA-Compliant
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases
Specifications
  • HDMI Over Cat 5/Cat 6 Extender
  • Included Mounting Accessories: Yes
  • Color: Black
  • Operating Temperature Range: 0 to 40 deg C (32 to 104 deg F)
  • Storage Temperature Range: -20 to 60 deg C (-4 to 140 deg F)
  • Relative Humidity: 20 - 90%
  • Connector A: HDMI Female (x3)
  • Connector B: RJ45 Female (x2)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items