B126-4X4 - TRIPP LITE - 037332180193 - 4 x 4 | Anixter
B126-4X4 | TRIPP LITE

TRIPP LITE | B126-4X4 | 4 x 4 HDMI over Cat5/Cat6 Matrix Splitter Switch, Box-Style Transmitter, Video and Audio, 1080p @ 60 Hz, Up to 175-ft., TAA

  • Manufacturer # B126-4X4 | 037332180193
  • Anixter #565129
Type: SPLITTER
Features
  • Extends High-Definition Signals
  • Extends a 1080i (60 Hz) signal up to 175 ft. and a 1080p (60 Hz) signal up to 125 ft. with each optional B126-110 remote repeater
  • Extends a 1080i (60 Hz) signal up to 175 ft. and a 1080p (60 Hz) signal up to 125 ft. with B126-1A0 or B126-1A0-WP-1 active remote receiver
  • Extends a 1080i (60 Hz) signal up to 75 ft. and a 1080p (60 Hz) signal up to 50 ft. with B126-1P0 or B126-1P0-WP-1 passive remote receiver
  • Add up to 3 remote repeaters on each channel for maximum signal range
  • Connects to next link in the chain with one Cat5e/6 cable (for best results, use 24 AWG solid-wire Cat5e/6 cable, such as Tripp Lite's N202-Series)
  • Supports the Latest Video and Audio Resolutions
  • Works with all operating systems and HDMI video ources
  • Supports HD resolutions up to 1080p (60 Hz)
  • Supports stereo audio
  • Supports 24-bit True Color (8 bits per channel) and HDCP
  • Easy to Set Up and Use
  • Route any video display to any monitor, or route the same display to multiple monitors
  • Plug-andy engineering - no software or drivers to download and install
  • Connects quickly to sources with HDMI cable, such as Tripp Lite's P568-Series
  • Included IR extension cable used to extend remote control range
  • LEDs indicate at a glance when the unit is reciving power and an HDMI signal from the source
  • Included mounting hardware lets you install the units on a wall, rack or pole
  • TAA-Compliant
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items