B6-30-10-80 - ABB - Mini Contactor, Low | Anixter
B6-30-10-80 | ABB

ABB | B6-30-10-80 | Mini Contactor, Low Voltage, 3-Pole, 3NO, 200 to 240 Volt at 40/450 Hertz, 6 Kilovolt, 52.5 MM Length x 57.5 MM Width x 46.5 MM Height

  • Manufacturer # B6-30-10-80
  • Anixter #536772
Type: CONTACTORS
Applications

For Residential Buldings, Commercial Buildings And Industrial Applications For The Control Of Single Or Three-Phase Loads Up To 4 kW (AC-3) And 20 A/690 V (AC-1) Or Switching Of Control Signals

Specifications
  • Coil Voltage: 220 - 240 V AC At 50/60 Hz
  • Contact Configuration: 3NO (Main) 1NO (Auxiliary)
  • Phase: 3 PH
  • Maximum Load Current: 6.8 A
  • Wattage: 2.2 kW At 220/230/240 V, 4 kW At 380/400/440 V, 3 kW At 500/690 V
  • Connection: Screw Terminal
  • Size: 52.5 mm W X 57.5 mm Height X 46.5 mm Depth
  • Operating Temperature: -25 To +55 deg C
  • Wire stripping length: 9 mm
  • Tightening Torque: 7 in-lb
  • Motor Rating: 3 hp At 480 V
  • Maximum Breaking Capacity: 64 A At 400 V
  • Voltage Rating: 12 - 690 V AC (Main), 12 - 500 V A - 240 V DC (Auxiliary), 600 V AC (UL/CSA)
  • Endurance: Mechanical: 10 Million Cycles
  • Wire Size: Stranded: (1 Or 2) 22 - 10 AWG
  • Number Of Poles: 4
  • Impulse Withstand Voltage: 6 kV
  • Environmental Conditions: Maximum Operating Altitude Permissible: 2000 mtorage Temperature: -40 To 80 deg C, Resistance to Vibrations Acc. To IEC 60068-2-6: 5G / 5 - 150 Hz
  • Insulation Voltage: 690 V
  • Operating Current: AC-1: 20 A At 220/240/380/440 For 40 deg C, 16 A At 220/240/380/440 For 55 deg C, AC-3: 9 A At 220/230/240/380/400 For 55 deg C, 8 A At 440 V For 55 deg C, 5.5 A At 500 V For 55 deg C, 3.5 A At 690 V For 55 deg C
  • Enclosure: IP20
Tech. Info & Standards

C/US UL 508 Listed, CSA 22.2 No. 14, BV, CB, CCC, DNV, CE, GL, GOST, LR Certified, IEC/EN 60947-1, IEC/EN 60947-4-1, IEC/EN 60947-5-1 Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items